Delta Faucet

Zura® 18 in. Towel Bar in Polished Nickel

Part #D77418PN  |  Manufacturer Part #77418-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Zura bath collection
  • Extends 3-1/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Zura®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 3-1/4 in

Handle Material: Metal

Height: 2-3/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Maximum Height: 2-3/50 in

Mount Type: Wall

Projection: 3-1/4 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.896