2-3/16 x 3-45/64 in. Bathroom Sink Drain in Champagne Bronze
Zura® 2-3/16 x 3-45/64 in. Bathroom Sink Drain in Champagne Bronze
Frequently Purchased Together
Product Details
- Fits sinks with standard 1-5/8" drain hole size
- Finish guaranteed not to tarnish or corrode
- For use with lavatory sinks without overflow drain holes
- Tailpiece stainless steel for all finishes
- All metal construction push pop
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- Application:
- Commercial
- CSA Certified:
- CSA B125.2
- Collection:
- Zura®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 3-1/4 in
- Fits Pipe Size:
- 1-1/4 in
- Grid Drain Material:
- Metal
- Handle Material:
- Stainless Steel
- Height:
- 8-31/100 in
- Material:
- Stainless Steel
- Maximum Height:
- 7-1/2 in
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-3/16 in
- Supply Lines Included:
- No
- Tailpiece Length:
- 3-45/64 in
- Tailpiece Style:
- Straight
- Weight:
- 0.944 lb