2-3/4 x 3-45/64 in. Bathroom Sink Drain in Matte Black

This product has been replaced by

Delta Faucet Matte Black 2-3/16 x 3-45/64 in. Bathroom Sink Drain
Delta Faucet 2-3/16 x 3-45/64 in. Bathroom Sink Drain in Matte Black
Manufacturer Part #RP101632BL
You last purchased this on
 
Delta Faucet

Zura® 2-3/4 x 3-45/64 in. Bathroom Sink Drain in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Matte Black 2-3/16 x 3-45/64 in. Bathroom Sink Drain
Delta Faucet 2-3/16 x 3-45/64 in. Bathroom Sink Drain in Matte Black
Manufacturer Part #RP101632BL
Delta Faucet

Zura® 2-3/4 x 3-45/64 in. Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #D72172BL
  • Item #7211854
  • Manufacturer Part #72172-BL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Zura®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
2-3/4 in
Height:
7-1/2 in
IAPMO Listed -:
No
Material:
Metal
Maximum Height:
7-1/2 in
NSF Certified:
No
Overflow Included:
No
Pedestal Only:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-3/4 in
Supply Lines Included:
No
Tailpiece Length:
3-45/64 in
Tailpiece Style:
Straight
Vessel Only:
No
Weight:
0.095 lb