Zura® 2 gpm 80 psi Tub and Shower Trim with Double Lever Handle in Stainless

Part #DT17274SS  |  Item #7211934  |  Manufacturer Part #T17274-SS

Color/Finish:
Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Zura®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 11-22/25 in

Faucet Material: Metal

Faucet Type: Tub & Shower Faucet

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 8-63/100 in

Material: Metal

Maximum Height: 8-63/100 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Shape: Square

Showerhead Flow Rate: 1.75 gpm

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic®

Trim Only: Yes

WaterSense Labeled: Yes

Weight: 4.884