2 gpm Pressure Balance Shower Faucet Trim with Single Lever Handle (Less Showerhead) in Brilliance Stainless
Zura® 2 gpm Pressure Balance Shower Faucet Trim with Single Lever Handle (Less Showerhead) in Brilliance Stainless
Package Quantity Info:
EA: 1 CA: 3 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Flow rate: 2.0 gpm at 80 psi
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 11-22/25 in
- Faucet Material:
- Metal
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-63/100 in
- Material:
- Metal
- Maximum Height:
- 8-63/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Shape:
- Square
- Showerhead Flow Rate:
- 2 gpm
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 3.024 lb