Zura® 24 in. Towel Bar in Brilliance® Champagne Bronze

Part #D774240CZ  |  Item #7784108  |  Manufacturer Part #774240-CZ

Color/Finish:
Champagne Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Zura®

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 3-1/4 in

GSA Approved: No

Hardware Included: Yes

Height: 2-3/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Maximum Height: 2-3/50 in

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3-1/4 in

Side Spray: No

Smart Home Enabled: No

Weight: 2.48