Delta Faucet

Zura® 24 in. Towel Bar in Polished Chrome

Part #D77480  |  Manufacturer Part #77480

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Zura bath collection
  • Extends 6 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Zura®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6 in

Handle Material: Zinc

Height: 4-81/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Maximum Height: 4-81/100 in

Mount Type: Wall

Number of Bars: 1

Projection: 2-15/16 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 7.964