Trapezoid Closed Towel Ring in Brilliance Polished Nickel
Zura® Trapezoid Closed Towel Ring in Brilliance Polished Nickel
Frequently Purchased Together
Product Details
- Extends 3-3/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Zura bath collection
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 3-3/4 in
- Handle Material:
- Zinc
- Height:
- 4-47/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Maximum Height:
- 4-47/50 in
- Mount Type:
- Wall
- Projection:
- 3-3/4 in
- Ring Type:
- Closed
- Shape:
- Trapezoid
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.83 lb
- Width:
- 7 in