Delta Zura: Metal Lever Handle Set - Bathroom Or Bidet Champagne Bronze

You last purchased this on
 
Delta Faucet

Zura® Delta Zura: Metal Lever Handle Set - Bathroom Or Bidet Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® Delta Zura: Metal Lever Handle Set - Bathroom Or Bidet Champagne Bronze

  • Fast #
  • Part #DH274CZ
  • Item #7886548
  • Manufacturer Part #H274CZ
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handles meet ADA standards
  • Sold in pairs
  • Coordinates perfectly with the Delta Zura™ bath collection
  • Includes set screws
  • Handle bases and rings sold separately
  • Red/blue indicator buttons
  • For use with Zura widespread bathroom faucets and bidets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Zura®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
1-81/100 in
Handle Type:
Blade
Height:
2-13/100 in
Material:
Zinc
Maximum Height:
2-13/100 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Supply Lines Included:
No
Type:
Faucet
Weight:
1.182 lb
Width:
2-1/2 in