Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)
Zura® Single Handle Multi Function Bathtub & Shower Faucet in Champagne Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: H2OKinetic spray, Full Body spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Maximum Height:
- 11-19/50 in
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spout Type:
- Pull Up
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 6 in
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 7.856 lb