Delta Faucet Zura™ Multi Function Hand Shower in Polished Chrome

D55140

Manufacturer Part #: 55140

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 in. hose
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Zura™
Depth
4-3/50 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
11-5/16 in
Faucet Material
Plastic
Fitting Size 2
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Handle Material
ABS
Height
11-31/100 in
Hose Included
Yes
Hose Length
82 in
Maximum Height
11-31/100 in
Maximum Pressure
80 psi
NSF Certified
No
Pause Control
Yes
Shape
Rectangular
Showerhead Function
Multi
Side Spray
No
Spray Type
Full, Full w/ Massage, H2Okinetic®, Massage, Pause
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
2.727

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday