Multi Function Hand Shower in Chrome

You last purchased this on
 
Delta Faucet

Multi Function Hand Shower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D59140PK
  • Item #7216278
  • Manufacturer Part #59140-PK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Featuring Delta H2Okinetic® Technology for 3X the coverage
  • Water-efficient showers help you conserve water and protect one of Earth’s most valuable natural resources-without compromising performance
  • Contemporary, geometric design
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: H2Okinetic® spray, full body spray, massaging spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
1-5/16 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/2 in
Hose Included:
No
IAPMO Listed -:
No
Length:
10-1/2 in
Material Type:
ABS
NSF Certified:
No
Origin:
Global
Pause Control:
Yes
Pressure - High:
80
Shape:
Rectangular
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic®, Massaging, Pause
Style:
Modern
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.602 lb
Width:
1-7/16 in