Non-Diverter Tub Spout in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Zura® Non-Diverter Tub Spout in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® Non-Diverter Tub Spout in Brilliance Stainless

  • Fast #
  • Part #DRP87251SS
  • Item #7211718
  • Manufacturer Part #RP87251SS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Zura®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
7-1/2 in
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-3/4 in
Material:
Brass
Maximum Height:
2-3/4 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Non-Diverter
Supply Lines Included:
No
WaterSense Labeled:
No
Weight:
2.82 lb