Zura™ Push Pop-Up Drain Assembly (Less Overflow) in Aged Pewter

Part #D72172PT  |  Item #3698755  |  Manufacturer Part #72172-PT

Color/Finish:
Aged Pewter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with lavatory sinks without overflow drain holes
  • Fits sink with standard drain hole size
  • Finish guaranteed not to tarnish or corrode

Documents

Specifications

ASME Specifications: ASME A112.18.2

CSA Certified: Yes

Collection: Zura™

Color Finish: Aged Pewter

Tailpiece Length: 6-13/16 in