Single Handle Shower Faucet in Polished Nickel (Trim Only)
Zura® Single Handle Shower Faucet in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Spray settings include: H2OKinetic spray, Full Body spray
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- ADA Compliant
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-22/25 in
- Faucet Material:
- Metal
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-63/100 in
- Material:
- Metal
- Maximum Height:
- 8-63/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-9/16 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 4.24 lb
- Width:
- 6-9/16 in