Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze
Zura® Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Metal push pop-up drain (RP101632CZ) or push pop-up drain with overflow holes (RP101630CZ) may be purchased separately
- Optional red/blue temperature indicator ring included
- Drain assembly sold separately
- Optional deck plate (RP84822CZ) may be ordered separately for 3-hole installations
- Fits 1- or 3-hole 4-inch installations with optional deck plate (sold separately)
- Water Sense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- Brand Model Compatibility:
- [delete]Delta
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Zura®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 6-81/100 in
- Drain Included:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- OD
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Diamond Coated Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-22/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/8 in
- Maximum Height:
- 8-22/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 60
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 5-22/25 in
- Spout Reach:
- 5 in
- Spout Type:
- Rigid
- Style:
- Modern
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- Faucet
- UL Listed:
- No
- Valve Type:
- Disc Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.168 lb