Delta Faucet
Zura® Single Handle Multi Function Bathtub & Shower Faucet in Chrome
Part #DT17T474 | Item #7211692 | Manufacturer Part #T17T474
Product Details
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray, Full Body spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Back-to-back installation capability
- ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Zura®
Color Finish: Chrome
Color Finish Category: Chromes
Escutcheon Height: 6-9/16 in
Escutcheon Width: 6-9/16 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
Faucet Valve Type: TempAssure® Thermostatic
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Lever
IAPMO Listed: No
Material: Metal
NSF Certified: No
Number of Handles: Single Handle
Product Type: Faucet
Showerhead Flow Rate: 1.75 gpm
Showerhead Function: Multi
Spout Type: Pull Up
Spray Type: [Full Body, H2Okinetic®, Pause]
Trim Only: No
Tub Spout Flow Rate: 8.6 gpm
Tub Spout Reach: 6-1/8 in
Tub Spout Type: Diverter
UL Listed: No
Valve Trim Type: Thermostatic
WaterSense Labeled: Yes
Weight: 9