Zura® Single Handle Wall Mount Bathroom Sink Faucet in Matte Black

Part #DT574LFBLWL  |  Item #7784105  |  Manufacturer Part #T574LF-BLWL

$ 420.70 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
  • Wall-mounted for use with vessel style lavatories
  • Trim kit only, must purchase rough-in kit R3510-WL separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 2-hole 4" installation
  • Rigid spout does not swivel
  • Temperature and volume controlled by handle
  • Drain sold separately
  • Red/blue indicator markings

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Zura®

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 11-19/50 in

Drain Included: No

EPA Compliant: Yes

End Connection 1: IPS

End Connections: IPS

Faucet Connection: CWT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Type: Sink Faucet

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 4-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 4-1/4 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Origin: Global

Side Spray: No

Sink Installation Type: Wall Mount

Smart Home Enabled: No

Spout Height: 2 in

Spout Reach: 8-1/4 in

Spout Type: Rigid

Style: Modern

Supply Lines Included: No

Trim Only: Yes

Type: Faucet

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 3.9

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Zura® Single Handle Wall Mount Bathroom Sink Faucet in Matte Black / $420.70