Zura® Single Hole Single Handle Bathroom Sink Faucet in Brilliance Champagne Bronze

Part #D574CZMPUDST  |  Item #7784214  |  Manufacturer Part #574-CZMPU-DST

$ 413.67 EACH

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • WaterSense® certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Escutcheon included for use with additional mounting configurations and a cohesive look
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 1 or 3-hole 4" installation
  • Rigid spout does not swivel

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Zura®

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: Yes

Depth: 6-81/100 in

Drain Included: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 8-22/25 in

Lead Law Compliant: Yes

Material: Metal

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 8-22/25 in

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 2-22/25 in

Spout Reach: 5 in

Spout Type: Rigid

Supply Lines Included: Yes

WaterSense Labeled: Yes

Weight: 5.186