Triangular Towel Holder in Polished Chrome

You last purchased this on
 
Delta Faucet

Zura® Triangular Towel Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® Triangular Towel Holder in Polished Chrome

  • Fast #
  • Part #D77446
  • Item #7212062
  • Manufacturer Part #77446
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extends 3-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Zura bath collection
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Zura®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
GSA Approved:
No
Hardware Included:
Yes
Height:
4-15/16 in
IAPMO Listed -:
No
Length:
7 in
Material:
Zinc
Maximum Height:
4-47/50 in
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/4 in
Ring Type:
Closed
Shape:
Specialty
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
2.09 lb
Width:
7 in