Zura® Trip Lever in Brilliance Stainless

Part #D77460SS  |  Item #7212188  |  Manufacturer Part #77460-SS

$ 35.53 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Zura bath collection
  • Extends 4-9/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: No

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Zura®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 4-14/25 in

Handle Material: Plastic

Height: 1-3/4 in

IAPMO Listed: No

Length: 9-1/2 in

Maximum Height: 1-3/4 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.524