Trip Lever in Polished Nickel
Zura® Trip Lever in Polished Nickel
Package Quantity Info:
EA: 1 CA: 3 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 4-9/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Zura bath collection
- ADA Compliant
- Mounting hardware and mounting template included with product
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 4-14/25 in
- Handle Material:
- Plastic
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 9-1/2 in
- Maximum Height:
- 1-3/4 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.524 lb