Single Handle Dual Function Shower Faucet in Brilliance® Champagne Bronze Trim Only
Zura® Monitor® 17 Series Single Handle Dual Function Shower Faucet in Brilliance® Champagne Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
- Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
- Temperature only controlled with handle
- 1/2 in. rough-in
- Back-to-back installation capability
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- 120° maximum handle rotation
- Field adjustable to limit handle rotation into hot water zone
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Zura® Monitor® 17 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-9/16 in
- Escutcheon Width:
- 6-9/16 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-19/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Dual
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Weight:
- 3.19 lb