Delta Faucet

Zura™ Two Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

Part #DT17T074SS  |  Manufacturer Part #T17T074-SS

Color/Finish:
Brilliance® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • 1/2 in. rough-in
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
  • Adjusts for up to 1 in. wall thickness
  • Graphics indicate hot/cold temperature adjustment

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Brand Model Compatibility: R10000 UNBX Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Zura™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Escutcheon Height: 6-9/16 in

Escutcheon Width: 6-9/16 in

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Trim Only: Yes

Valve Trim Type: Thermostatic

WaterSense Labeled: Yes