Two Handle Roman Tub Faucet with Handshower in Champagne Bronze (Trim Only)
Zura® Two Handle Roman Tub Faucet with Handshower in Champagne Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
- Metal lever handles meet standards set by Americans with Disabilities Act (ADA)
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Coordinating hand shower included
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Zura®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Center Size:
- 11 in - 16 in
- Faucet Height:
- 8-1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 6-15/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-13/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 11.048 lb