Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Zura® Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Package Quantity Info:
EA: 1 CA: 3 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handles meet standards set by Americans with Disabilities Act (ADA)
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
- Red/blue button covers on handle for hot/cold identification
- Standard spout does not divert
- Temperature and volume controlled with handles
- 3-hole 8-16" installation
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 12-1/2 in
- Faucet Center Size:
- 11 in - 16 in
- Faucet Height:
- 8-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Metal
- Maximum Height:
- 8-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 6-15/16 in
- Spout Reach:
- 9-81/100 in
- Spout Type:
- Fixed
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-13/16 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 9.398 lb