Two Handle Roman Tub Faucet in Polished Chrome
Zura® Two Handle Roman Tub Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- ADA Compliant
- Red/blue button covers on handle for hot/cold identification
- Standard spout does not divert
- Temperature and volume controlled with handles
- Rigid slip-on spout
- 3-hole 8-16" installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 12-1/2 in
- Faucet Center Size:
- 11 in - 16 in
- Faucet Height:
- 8-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- Maximum Height:
- 8-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 9-81/100 in
- Spout Type:
- Rigid Slip-on
- Trim Only:
- No
- Tub Spout Reach:
- 9-13/16 in
- WaterSense Labeled:
- Yes
- Weight:
- 9.474 lb