Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

You last purchased this on
 
Delta Faucet

Zura® Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT4774PN
  • Item #7223421
  • Manufacturer Part #T4774-PN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • ADA Compliant
  • Spray settings include: H2OKinetic spray
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Hand shower includes double check valves for backflow protection
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Zura®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
12-1/2 in
Faucet Center Size:
11 in - 16 in
Faucet Height:
9-1/4 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-14/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
1-1/2 in
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
Tub Spout Reach:
9-13/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
11.306 lb