Delta Faucet
Zura® Two Handle Widespread Bathroom Faucet in Brilliance Champagne Bronze
Part #D3574CZMPUDST | Item #7784479 | Manufacturer Part #3574-CZMPU-DST
Product Details
- WaterSense® certification promotes water conservation
- DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
- Includes matching finish drain assembly
- Meets standards set by Americans with Disabilities Act (ADA)
- 3-hole 8-16" installation
- Rigid spout does not swivel
Specifications
ADA Compliant: Yes
Application: Commercial
Bathroom Faucet Type: Widespread
CEC Compliant: For Sale in CA
CSA Certified: Yes
Center Size: 8 in
Collection: Zura®
Color Finish: Champagne Bronze
Color Finish Category: Bronze Tones
Deck Plate Included: No
Depth: 6-81/100 in
Drain Included: Yes
End Connection 1: Compression
End Connections: Compression
Faucet Connection Size: 3/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 1.2 gpm
Green: [Yes, WaterSense]
Handle Type: Lever
Height: 5-1/2 in
Lead Law Compliant: Yes
Material: Metal
Maximum Deck Thickness: 2-1/4 in
Maximum Height: 5-1/2 in
Number of Handles: Two Handle
Number of Holes: 3 Hole
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-1/2 in
Spout Reach: 5 in
Spout Type: Rigid
Supply Lines Included: Yes
WaterSense Labeled: Yes
Weight: 6.254