Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Delta Faucet

Zura® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #D3574PNMPUDST
  • Item #7211873
  • Manufacturer Part #3574-PNMPU-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • WaterSense certification promotes water conservation
  • 3-hole 8-16" installation
  • Rigid spout
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Zura®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
6-81/100 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
Height:
5-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-1/2 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
6.18 lb