Universal Mount Tank Lever in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Zura™ Universal Mount Tank Lever in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura™ Universal Mount Tank Lever in Brilliance® Champagne Bronze

  • Fast #
  • Part #D77460CZ
  • Item #7784371
  • Manufacturer Part #77460-CZ
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Application:
Residential
Collection:
Zura™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Diameter:
1-3/4 in
Handle Material:
Plastic
Handle Type:
Trip Lever
Installation Type:
Universal Mount
Length:
2-1/16 in
Number of Handles:
Single Handle
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.64 lb