Zura™ Universal Mount Tank Lever in Brilliance® Matte Black

Part #D77460BL  |  Item #7784304  |  Manufacturer Part #77460-BL

$ 36.26 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: No

Application: Residential

Collection: Zura™

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 1-3/4 in

Handle Material: Plastic

Handle Type: Trip Lever

Installation Type: Universal Mount

Length: 2-1/16 in

Number of Handles: Single Handle

UL Listed: No

WaterSense Labeled: No

Weight: 0.64