Delta Faucet

Zura® Valve Only Trim in Brilliance Stainless

Part #DT17074SS  |  Manufacturer Part #T17074-SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • 1/2 in. rough-in
  • Back-to-back installation capability
  • Temperature only controled with handle
  • Field adjustable to limit handle rotation into hot water zone
  • 120° maximum handle rotation

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CSA Certified: Yes

Collection: Zura®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 7-19/100 in

Faucet Height: 6-9/16 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 6-63/100 in

Material: Metal

Maximum Height: 6-63/100 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Sink Material: Metal

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 3.3

Width: 6-9/16 in