Zura® Valve Only Trim with Single-Handle in Brilliance Polished Nickel

Part #DT14074PN  |  Item #7211541  |  Manufacturer Part #T14074-PN

$ 204.89 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • 1/2 in. rough-in
  • Back-to-back installation capability
  • Temperature only controled with handle
  • Field adjustable to limit handle rotation into hot water zone
  • 120° maximum handle rotation
  • Red/blue pad print temperature indicator on the temperature adjustment dial

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: Yes

Collection: Zura®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 6-19/50 in

Faucet Height: 6-9/16 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 6-63/100 in

Length: 6-9/16 in

Maximum Height: 6-63/100 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 6-9/16 in

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 2.72