Single Handle Pressure Balancing Valve Trim in Stainless
Zura® Single Handle Pressure Balancing Valve Trim in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA Compliant
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Field adjustable to limit handle rotation into hot water zone
- Back-to-back installation capability
- Temperature only controled with handle
- 1/2 in. rough-in
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
- Red/blue pad print temperature indicator on the temperature adjustment dial
- 120° maximum handle rotation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Maximum Height:
- 6-63/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 2.71 lb