Zura® Wall Mount Toilet Tissue Holder in Brilliance® Champagne Bronze

Part #D774500CZ  |  Item #7784381  |  Manufacturer Part #774500-CZ

$ 73.05 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

Base Plate Width: 2-3/50 in

Basin Depth: 2-3/50 in

CARB OTC LEED Compliant: No

Collection: Zura®

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 3-1/4 in

Escutcheon Height: 2-3/50 in

Escutcheon Width: 2-3/50 in

GSA Approved: No

Hardware Included: No

Height: 2-3/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-7/8 in

Material: Zinc

Maximum Height: 2-3/50 in

NSF Certified: No

Pivoting: No

Side Spray: No

Smart Home Enabled: No

Weight: 1.53