Delta Faucet

Zura® Wall Mount Toilet Tissue Holder in Brilliance Polished Nickel

Part #D774505PN  |  Manufacturer Part #774505-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Zura bath collection
  • Extends 4-1/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Zura®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 4-1/4 in

Handle Material: Zinc

Height: 8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 8 in

Mount Type: Wall

Pivoting: No

Projection: 4-1/4 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.778