Wall Mount Toilet Tissue Holder in Brilliance Stainless
Zura® Wall Mount Toilet Tissue Holder in Brilliance Stainless
Package Quantity Info:
EA: 1 CA: 3 PT: 540-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 4-1/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Zura bath collection
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 4-1/4 in
- Handle Material:
- Zinc
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Zinc
- Maximum Height:
- 8 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 4-1/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.778 lb