Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Delta Faucet

Zura® Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #D774505
  • Item #7211633
  • Manufacturer Part #774505
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 4-1/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Zura bath collection
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Zura®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
4-1/4 in
Handle Material:
Zinc
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Zinc
Maximum Height:
8 in
Mount Type:
Wall
Pivoting:
No
Projection:
4-1/4 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.958 lb