Wall Mount Widespread Bathroom Sink Faucet with Double Lever Handle and Fixed Spout in Polished Chrome

You last purchased this on
 
Delta Faucet

Zura® Wall Mount Widespread Bathroom Sink Faucet with Double Lever Handle and Fixed Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® Wall Mount Widespread Bathroom Sink Faucet with Double Lever Handle and Fixed Spout in Polished Chrome

  • Fast #
  • Part #DT3574LFWL
  • Item #7211788
  • Manufacturer Part #T3574LF-WL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim kit only, must purchase rough-in kit separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Wall-mounted for use with vessel style lavatories
  • Solid brass fabricated body
  • Rigid spout
  • Rigid spout does not swivel
  • 3-hole 8" wall installation
  • Drain sold separately
  • Cartridges ship with rough
  • 1/4-turn stops
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Zura®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
12-3/50 in
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
2-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
Maximum Height:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/4 in
Spout Reach:
8-1/2 in
Spout Type:
Rigid
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
4.49 lb
Width:
13-1/2 in