Zura® ZURA ROMAN TUB SPOUT - 4 HOLE

Part #DRP84827SS  |  Item #7211427  |  Manufacturer Part #RP84827SS

Type:

DRP84827SS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

Center Size: 8 in - 16 in

Collection: Zura®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 5 in

Faucet Material: Brass

Handle Material: Brass

Height: 8 in

Material: Brass

Maximum Height: 8 in

Number of Holes: 4 Hole

Side Spray: No

Smart Home Enabled: No

Spout Type: Rigid

Type: DRP84827SS

Weight: 5.036