ZURA SINGLE HANDLE LIFT ROD AND SLIDER
Zura® ZURA SINGLE HANDLE LIFT ROD AND SLIDER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 3/4 in
- Faucet Part Type:
- Lift Rod
- Handle Material:
- Brass
- Height:
- 10-1/2 in
- Material:
- Brass
- Maximum Height:
- 10-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- Weight:
- 0.272 lb