Single Handle Wall Mount Bathroom Sink Faucet in Polished Nickel
Zura® Single Handle Wall Mount Bathroom Sink Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit only, must purchase rough-in kit separately
- Meets standards set by Americans with Disabilities Act (ADA)
- Wall-mounted for use with vessel style lavatories
- Drain sold separately
- Rigid spout
- Temperature and volume controlled by handle
- 2-hole 4" installation
- Red/blue indicator markings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 11-19/50 in
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Fixed
- Style:
- Modern
- Supply Lines Included:
- No
- Type:
- DT574LFPNWL
- WaterSense Labeled:
- Yes
- Weight:
- 4.044 lb