1-1/2 in. Steel Set Screw for T65776LF-LHP and T65776LF-LHP-ECO
Zura® 1-1/2 in. Steel Set Screw for T65776LF-LHP and T65776LF-LHP-ECO
Package Quantity Info:
EA: 1 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T65776LF-LHP, T65776LF-LHP-ECO
- Collection:
- Zura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Part Type:
- Set Screw
- Handle Material:
- Steel
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 1-1/2 in
- Material:
- Steel
- Maximum Height:
- 2-1/2 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.02 lb
- Width:
- 1-1/2 in