Zura® ZURA: TWO HANDLE WALL MOUNT HANDLE FLANGE AND GASKET

Part #DRP84250  |  Item #7344121  |  Manufacturer Part #RP84250

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Zura®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 1-19/100 in

Faucet Part Type: Repair Kit

Handle Material: Metal

Height: 6-47/50 in

Length: 2-1/4 in

Material: Metal

Maximum Height: 6-47/50 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.264