0 items

Delta Industrial Stainless Steel Flanged Knife Gate Valve with Hand Wheel

D150SSSSE51HF18

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Operator
Wheel Handle
Valve Size
6 in
Valve Type
Knife Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday