Plastic Shoe Cover (Pair of 25)
Plastic Shoe Cover (Pair of 25)
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Disposable:
- Yes
- Gender:
- Unisex
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Pair of 25