Delta Products 110 cfm 4 in. Duct Fan

DSIG110

CFM

110
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Color Finish
White
Diameter
4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Galvanized Steel
Volts
120V
Watts
12.7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday