110 CFM Bathroom Exhaust Fan in White
BreezSignature Series 110 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- BreezSignature Series
- Color Finish Name:
- White
- Diameter:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-3/8 in
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Sones:
- 0.3
- Volts:
- 120V
- Watts:
- 12.7 W
- Width:
- 12-3/8 in