4 in. 80 cfm 120V ABS Ceiling and Wall Mount Bathroom Exhaust Fan

Part #DITG80B  |  Item #7628655  |  Manufacturer Part #ITG80B

Call for Pricing EACH

CFM:

80

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Green

Specifications

AMP: 0.2

CFM: 80

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 5-3/4 in

Installation Type: [Ceiling Mount, Wall Mount]

Length: 7-1/2 in

Material: Plastic

Material Type: ABS

Sones: 1.3

UL Listed: Yes

Volts: 120V

Watts: 10

Width: 7-1/4 in